Shop All Pullers
Enerpac
SGM10, 10 Ton, Mechanical Sync Grip Puller
Mfr # SGM10
Zoro # G7385805
product price: $530.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$530.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 16 5/32 in
- Capacity 10 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
- Jaw Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Height | 0.49 in |
Jaw Width | 0.59 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 16 5/32 in |
Capacity | 10 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 13 25/32 in |
Reach (In.) | 16.14 |
Type | Mechanical |
Application | Pull |
Max. Spread (In.) | 13.78 |
Jaw Thickness | 0.98 in |
Jaw Hole Spacing | 3.27 in |
Series | SGM |
Max. Jaw Spread | 13.78 in |
Cylinder Nominal Capacity | 10 ton |
Description
Jaw Puller, Cylinder Nominal Capacity 10 ton, Number of Jaws 3, Max. Jaw Spread 13.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9613)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- TRITAN Chain Puller for 1/4-in. to 3/4-in. Ptch Chain, ANSI 25, 35, 40, 41, 50 & 60; and ISO 04B, 05B, 06B, 08B (35-60 CHAIN PULLER)
- Enerpac Pullers and Separators