Shop All Pullers
Enerpac
SGM04, 4 Ton, Mechanical Sync Grip Puller
Mfr # SGM04
Zoro # G7385008
product price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 7 1/4 in
- Capacity 4 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 0.31 in |
Jaw Height | 0.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 7 1/4 in |
Capacity | 4 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 6 57/64 in |
Application | Pull |
Reach (In.) | 7.28 |
Type | Mechanical |
Max. Spread (In.) | 6.89 |
Series | SGM |
Jaw Thickness | 0.83 in |
Jaw Hole Spacing | 2.01 in |
Cylinder Nominal Capacity | 4 ton |
Max. Jaw Spread | 6.89 in |
Description
Jaw Puller, Cylinder Nominal Capacity 4 ton, Number of Jaws 3, Max. Jaw Spread 6.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Square Drive, 7mm Metric Socket, 6 Points (M-7MM11)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- GEDORE Universal Ball Joint Puller, 65 x 23mm (1.73/1)
- Enerpac Pullers and Separators