Shop All Pullers
Enerpac
SGM01, 1 Ton, Mechanical Sync Grip Puller
Mfr # SGM01
Zoro # G7385692
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 4 1/8 in
- Capacity 1 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Height | 0.31 in |
Jaw Width | 0.28 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 4 1/8 in |
Capacity | 1 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 4 11/32 in |
Max. Spread (In.) | 4.33 |
Application | Pull |
Reach (In.) | 4.13 |
Type | Mechanical |
Jaw Thickness | 0.3 in |
Series | SGM |
Jaw Hole Spacing | 0.75 in |
Max. Jaw Spread | 4.33 in |
Cylinder Nominal Capacity | 1 ton |
Description
Jaw Puller, Cylinder Nominal Capacity 1 ton, Number of Jaws 3, Max. Jaw Spread 4.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 38mm 6 Point 47mm 1/2 Sq. Drive (4400M-38)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- BETA Puller, 15mm (014280015)
- Enerpac Pullers and Separators