Shop All Pullers
Enerpac
SGH64, 50 Ton, Hydraulic Sync Grip Puller
Mfr # SGH64
Zoro # G2053609
product price: $8,295.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$8,295.00
Free 30-Day Returns
Key Features
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 27 9/16 in
- Capacity 50 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
- Jaw Style Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 1.06 in |
Jaw Height | 1.18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 27 9/16 in |
Capacity | 50 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Hydraulic |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 38 19/32 in |
Reach (In.) | 27.56 |
Max. Spread (In.) | 38.58 |
Type | Hydraulic |
Application | Pull |
Series | SGH |
Maximum Operating Pressure | 7850 psi |
Jaw Thickness | 1.97 in |
Jaw Hole Spacing | 5.91 in |
Stroke | 3 in |
Min. Jaw Spread | 1 mm |
Cylinder Nominal Capacity | 50 ton |
Max. Jaw Spread | 38.58 in |
Description
Jaw Puller, Cylinder Nominal Capacity 50 ton, Number of Jaws 3, Max. Jaw Spread 38.58 in, Min. Jaw Spread 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR LAURENCE 3/4 in. Stiff Putty Chisel Knife (34CK)
- SUNEX SKT 1/2" DR 1-1/16 XTRA THIN WALL WHL IM (SU284912)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- GEDORE Universal Puller, 2-Arm Pattern, 520 x 400 (1.06/4-4)
- Enerpac Pullers