Shop All Pullers
Enerpac
SGH36, 36 Ton, Hydraulic Sync Grip Puller
Mfr # SGH36
Zoro # G2053094
product price: $4,665.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,665.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 16 5/32 in
- Capacity 36 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 0.94 in |
Jaw Height | 0.87 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 16 5/32 in |
Capacity | 36 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Hydraulic |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 25 19/32 in |
Type | Hydraulic |
Max. Spread (In.) | 25.59 |
Reach (In.) | 16.14 |
Application | Pull |
Jaw Hole Spacing | 4.92 in |
Stroke | 2.5 in |
Jaw Thickness | 1.61 in |
Series | SGH |
Maximum Operating Pressure | 10000 psi |
Cylinder Nominal Capacity | 36 ton |
Min. Jaw Spread | 1 mm |
Max. Jaw Spread | 25.59 in |
Description
Jaw Puller, Cylinder Nominal Capacity 36 ton, Number of Jaws 3, Max. Jaw Spread 25.59 in, Min. Jaw Spread 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81850D2B72415)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- KO-KEN Stud puller set 6mm-12mm 4 pieces 1/2 Sq. Drive (4211M)
- Enerpac Pullers