Shop All Pullers
Enerpac
SGH24, 24 Ton, Hydraulic Sync Grip Puller
Mfr # SGH24
Zoro # G2055447
product price: $2,858.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,858.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 12 5/8 in
- Capacity 24 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
- Jaw Style Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 0.69 in |
Jaw Height | 0.61 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 12 5/8 in |
Capacity | 24 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Hydraulic |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 18 15/16 in |
Application | Pull |
Reach (In.) | 12.6 |
Max. Spread (In.) | 18.9 |
Type | Hydraulic |
Maximum Operating Pressure | 10000 psi |
Jaw Thickness | 1.22 in |
Stroke | 2 in |
Series | SGH |
Jaw Hole Spacing | 4.53 in |
Max. Jaw Spread | 18.9 in |
Cylinder Nominal Capacity | 24 ton |
Min. Jaw Spread | 1 mm |
Description
Jaw Puller, Cylinder Nominal Capacity 24 ton, Number of Jaws 3, Max. Jaw Spread 18.9 in, Min. Jaw Spread 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J7214H)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- PELICAN Orange Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-001-150)
- MILWAUKEE TOOL SHOCKWAVE Insert Bit Torx T25 (25 Pk) (48-32-4136)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- DANCO TRIM PULLER 10-3/4 in.L (ZN700001)
- Enerpac Pullers