Shop All Pullers
Enerpac
SGH14, 14 Ton, Hydraulic Sync Grip Puller
Mfr # SGH14
Zoro # G2055900
product price: $1,887.00
/ea
Free Shipping & Returns
$1,887.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 12 5/8 in
- Capacity 14 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | 0.59 in |
Jaw Height | 0.49 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 12 5/8 in |
Capacity | 14 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Hydraulic |
Locking | Yes |
Number of Jaws | 3 |
Jaw Spread | 13 3/4 in |
Reach (In.) | 12.6 |
Type | Hydraulic |
Max. Spread (In.) | 13.78 |
Application | Pull |
Stroke | 1 in |
Maximum Operating Pressure | 10000 psi |
Series | SGH |
Jaw Thickness | 0.98 in |
Jaw Hole Spacing | 3.27 in |
Min. Jaw Spread | 1 mm |
Cylinder Nominal Capacity | 14 ton |
Max. Jaw Spread | 13.78 in |
Description
Jaw Puller, Cylinder Nominal Capacity 14 ton, Number of Jaws 3, Max. Jaw Spread 13.78 in, Min. Jaw Spread 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DF94)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #34 (54044)
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. for Aluminum (5449560)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- Enerpac Pullers and Separators