Shop All Relay Accessories
Enerpac
Service Only Relay, Start Cap, 230V
Mfr # DD2678380
Zoro # G008074765
original price:
$615.35
14% off
new price: $525.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DD2678380
- Zoro # G008074765
- Country of Origin Unknown
- Category Relay Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Enerpac SERVICE ONLY RELAY, START CAP, 230V DD2678380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB41)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (TY27MX)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- TELEMECANIQUE SENSORS Ac/Dc Relayuniversalsubcompact2M Cable (XUK0ARCTL2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- Enerpac Electrical Relays