Shop All Hydraulic Check Valves
Enerpac
Sequence Valve, 500-5000 PSI
Mfr # WVP5
Zoro # G1326211
product price: $703.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$703.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves #4 SAE
- Height (In.) 5.6 in
- Body Material - Hydraulic Valves Steel
- Inlet Port Size - Hydraulic Valves #4 SAE
- Type Sequence
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WVP5
- Zoro # G1326211
- UPC # 662005344604
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | #4 SAE |
Height (In.) | 5.6 in |
Inlet Port Size - Hydraulic Valves | #4 SAE |
Width (In.) | 0.98 in |
Length (In.) | 2.36 in |
Overall Length | 2.36 in |
Overall Width | 0.98 in |
Overall Height | 5.6 in |
Outlet Connection Size | #4 |
Inlet Connection Size | #4 |
Description
Hydraulic Sequence Valve, Maximum Flow Rate 1.6 gpm, Valve Type Hydraulic Sequence Valve, Maximum Pressure 5,000 psi, Body Material Steel, Inlet Connection Size #4, Inlet Connection Type SAE 45 Degrees Flare, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type SAE 45 Degrees Flare, Outlet Connection Size #4, Adjustment Method Set Screw, Actuation Mechanism Automatic, Minimum Pressure Adjustment 500 psi, Maximum Pressure Adjustment 5,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- ENERPAC V17, Check Valve (V17)
- ENERPAC VFC1, Flow Control Valve, SAE #4 Oil Port (VFC1)
- ENERPAC V152, Pressure Relief Valve (V152)
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports (AM21)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- Enerpac Hydraulic Check Valves