Shop All Hydraulic Crimping Tools
Enerpac
Self-Contained Hydrlic Cutter, 10,000 psi
Mfr # WMC750
Zoro # G7228636
product price: $3,098.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Self-Contained
- Width 2 10/77 in
- Includes Carrying Bag
- Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
- Height 2 24/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WMC750
- Zoro # G7228636
- UPC # 662005307234
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Width | 2 10/77 in |
Height | 2 24/25 in |
Length | 15 in |
Length (In.) | 15 |
Width (In.) | 2.13 |
Compatible Minimum Pipe Size | 3/8 in |
Compatible Maximum Pipe Size | 3 3/8 in |
Tool Height | 2 15/16 in |
Tool Width | 2 1/8 in |
Tool Length | 15 in |
Description
Self-Contained Hydraulic Cutter, Product Type Self-Contained Hydraulic Cutter, Compatible Material Type ACSR, Steel, Compatible Maximum Pipe Size 3 3/8 in, Compatible Minimum Pipe Size 3/8 in, Maximum Operating Pressure 10,000 psi, Minimum Operating Pressure 0 psi, Includes Carrying Bag, Tool Series WMC, Features Guillotine Action, Rotating Heads, Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-1/2SB (CF1-1/2SB)
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-41-G)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- WEATHERHEAD Spacer Ring, 1555782 (ET313SR-030D)
- WEATHERHEAD Spacer Ring, 1555801 (ET313SR-015D)
- ABB 24" Hydraulic Crimper (TBM14M)
- WEATHERHEAD Spacer Ring, 1555757 (ET425SR-045A)
- WEATHERHEAD Crimper Components, 63697 (T-420-1)
- Enerpac Hydraulic Industrial Tools