Shop All Pipe Threading and Cutting Machines
Enerpac
Self-Contained Hydrlic Cutter, 10,000 psi
Mfr # WMC1000
Zoro # G2888070
Free Shipping & Returns
$5,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
- Length 26 3/4 in
- Includes Carrying Bag
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # WMC1000
- Zoro # G2888070
- UPC # 662005307265
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 26 3/4 in |
Width | 4 in |
Height | 5 7/25 in |
Tool Length | 26 3/4 in |
Tool Height | 5 1/4 in |
Compatible Maximum Pipe Size | 3 3/8 in |
Tool Width | 4 in |
Compatible Minimum Pipe Size | 3/8 in |
Description
Self-Contained Hydraulic Cutter, Product Type Self-Contained Hydraulic Cutter, Compatible Material Type ACSR, Steel, Compatible Maximum Pipe Size 3 3/8 in, Compatible Minimum Pipe Size 3/8 in, Maximum Operating Pressure 700 psi, Minimum Operating Pressure 0 psi, Includes Carrying Bag, Tool Series WMC, Features Guillotine Action, Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-032)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- DEWALT Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2K/DCS374B)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- ROTHENBERGER Portable Pipe Threading Machine, 1 hp (63004)
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00033)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- Enerpac Pipe Threading and Cutting Machines