Shop All Torque Wrench Accessories
Enerpac
SDA6032, 32 mm Metric Allen Drive for S6000X Hydraulic Torque Wrenches
Mfr # SDA6032
Zoro # G0757876
Free Shipping & Returns
Not eligible for select promotions
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 5650 ft-lb
- For Use With S6000X, S6000PX, SRA60X
- Product Type Drive
- Series SDA
- Hex Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA6032
- Zoro # G0757876
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 32 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | S6000 Square Drive Hydraulic Torque Wrench 32Mm |
Max. Torque | 5650 ft-lb |
For Use With | S6000X, S6000PX, SRA60X |
Product Type | Drive |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- OSG Flat Bottom Drill Bit, 3/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570018711)
- HANSON Irwin Fractional Drill Gauge (12092)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- STAHLWILLE TOOLS Square drive insert tool Size5 external square 3/8 " Size of mount 9x12 mm (58241005)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- K-TOOL INTERNATIONAL Torque Ext 65 Ft.Lbs. Yellow (KTI-33352)
- Enerpac Torque Wrench Accessories