Shop All Hydraulic Torque Wrench Accessories
Enerpac
SDA3027, 27 mm Metric Allen Drive for S3000X Hydraulic Torque Wrenches
Mfr # SDA3027
Zoro # G0688156
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque (Ft.-Lb.) 3200
- Hex Size 27 mm
- For Use With S3000X, S3000PX, SRA30X
- Product Type Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SDA3027
- Zoro # G0688156
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Hex Size | 27 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | S3000 Square Drive Hydraulic Torque Wrench 27Mm |
Max. Torque (Ft.-Lb.) | 3200 |
For Use With | S3000X, S3000PX, SRA30X |
Product Type | Drive |
Description
Drive, Product Type Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Elbow, Tube (95031795)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- AZTEC LIFTING HARDWARE Hook Snap 1/4 6mm 300 Series SS (HSH014-SS)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Hydraulic Torque Wrench Accessories