Shop All Torque Wrench Accessories
Enerpac
SDA3017, 17 mm Metric Allen Drive for S3000X Hydraulic Torque Wrenches
Mfr # SDA3017
Zoro # G4146305
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 850 ft-lb
- For Use With S3000X, S3000PX, SRA30X
- Product Type Drive
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SDA3017
- Zoro # G4146305
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 17 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Square Drive Hydraulic Torque Wrench |
Max. Torque | 850 ft-lb |
For Use With | S3000X, S3000PX, SRA30X |
Product Type | Drive |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H (35XR77)
- WESTWARD 5/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL72)
- DRILL AMERICA 1-5/16"-24 HSS Plug Hand Tap (DWTST1-5/16-24P)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- STAHLWILLE TOOLS Ring insert tool Size 41 mm Size of mount 14x18 mm (58224041)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- STAHLWILLE TOOLS Ring shell tool Size 15/16 1) " Size of mount 24, 5x28 mm (58628046)
- K-TOOL INTERNATIONAL Torque Wrench 3/8 Dr 150-750 In/Lbs (KTI72149)
- STAHLWILLE TOOLS Open ended insert tool Size 55 mm Size of mount 22x28 mm (58211055)
- Enerpac Torque Wrenches