Shop All Torque Wrench Accessories
Enerpac
SDA30100, 1 in. Imperial Allen Drive for S3000X Hydraulic Torque Wrenches
Mfr # SDA30100
Zoro # G0757885
Free Shipping & Returns
$1,058.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 2825 ft-lb
- For Use With S3000X, S3000PX, SRA30X
- Product Type Drive
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA30100
- Zoro # G0757885
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | S3000 Square Drive Hydraulic Torque Wrench 1Inch A/F |
Max. Torque | 2825 ft-lb |
For Use With | S3000X, S3000PX, SRA30X |
Product Type | Drive |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T27 Round (401M40)
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel (78615D2B51525)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- STAHLWILLE TOOLS Open ended insert tool Size 36 mm Size of mount 22x28 mm (58211036)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- WESTWARD Torque Wrench Head, Box End, 22mm (19ZC89)
- Enerpac Torque Wrench Accessories