Shop All Torque Wrench Accessories
Enerpac
SDA30014, 7/8 in. Imperial Allen Drive for S3000X Hydraulic Torque Wrenches
Mfr # SDA30014
Zoro # G0757849
Free Shipping & Returns
$1,058.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1895 ft-lb
- For Use With S3000X, S3000PX, SRA30X
- Product Type Drive
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA30014
- Zoro # G0757849
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | S3000 Square Drive Hydraulic Torque Wrench 7/8 Inch A/F |
Max. Torque | 1895 ft-lb |
For Use With | S3000X, S3000PX, SRA30X |
Product Type | Drive |
Series | SDA |
Description
Drive, Product Type Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scriber (905201)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- APEX TOOL GROUP Crescent Wiss® 10" Offset Pattern Tinner Snips (WDF10O)
- WIHA Torx Insert Bit T8 x 25mm (71508)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- BETA Digital Torque Angle Indicator (006010100)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- PRO-SET Torque Wrench Kit (TLSWSA)
- PIT POSSE Pit Posse PP2646R64 6.4 mm Spoke Torque Wrench Replacment Head (PP2646R64)
- STAHLWILLE TOOLS Ring insert tool Size 46 mm Size of mount 22x28 mm (58221046)
- STAHLWILLE TOOLS Blank end insert tool measures 8 x 14 Size of mount 9x12 mm L.8 mm (58270010)
- Enerpac Torque Wrenches