Shop All Pump & Cylinder Sets
Enerpac
SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set
Mfr # SCR1010H
Zoro # G3167376
product price: $2,159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 10 ton
- Cylinder Stroke 10 1/8 in
- Cylinder Retracted Height 13.75 in
- Cylinder Model Number 4Z487 (Mfr. No. RC1010)
- Pump Model Number 6W462 (Mfr. No. P392)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SCR1010H
- Zoro # G3167376
- UPC # 662005803651
- Country of Origin China
- Category Pump & Cylinder Sets
Dimensions
Cylinder Retracted Height | 13.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 10 ton |
Cylinder Stroke | 10 1/8 in |
Cylinder Model Number | 4Z487 (Mfr. No. RC1010) |
Pump Model Number | 6W462 (Mfr. No. P392) |
Accessory Model Number | GA2, GF10P, HC7206, P392, RC1010 |
Cylinder Series | SCR |
Max. Pressure (PSI) | 10,000 |
Item | Standard Ram and Pump Set |
Cylinder Stroke (In.) | 10.13 |
Includes | 10000 psi Composite Material Pump, 6 ft Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-acting Cylinder |
Pump Type | Hand |
Cylinder Retracted H (In.) | 13.75 |
Cylinder Capacity (Tons) | 10 |
Gauge Scale (Lb.) | 0 to 22,200 |
Type | Standard Cylinder |
Max. Handle Effort (Lbs.) | 93 |
Max. Handle Effort | 93 lb |
Cylinder Type | General Purpose |
Max. Pressure | 10,000 psi |
Single Acting/Double Acting | Single Acting |
Gauge Scale | 0 to 22,200 |
Description
Standard Ram and Pump Set, General Purpose, Cylinder Nominal Capacity 10 ton, Cylinder Stroke 10 1/8 in, Cylinder Retracted Height 13.75 in, Hand Pump Type, Max. Pressure 10,000 psi, Accessory Model Number GA2, GF10P, HC7206, P392, RC1010, Single Acting/Double Acting Single Acting, Cylinder Model Number 4Z487 (Mfr. No. RC1010), Cylinder Series SCR, Pump Model Number 6W462 (Mfr. No. P392), Gauge Scale 0 to 22,200, Max. Handle Effort 93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- DAYTON 5V950 V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (13V746)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F170)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- ENERPAC SCH302H, 30 Ton, 2.5 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH302H)
- ENERPAC SCL101H, 10 Ton, 1.5 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL101H)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- ENERPAC SCL201H, 20 Ton, 1.75 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL201H)
- ENERPAC SCL302H , 30 Ton, 2.44 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL302H)
- ENERPAC SCH121H, 12 Ton, 1.63 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH121H)
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- Enerpac Pump & Cylinder Sets