Shop All Pump & Cylinder Sets
Enerpac
SCL302H , 30 Ton, 2.44 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set
Mfr # SCL302H
Zoro # G3475963
product price: $2,346.99
/ea
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Nominal Capacity 30 ton
- Cylinder Stroke 2 3/8 in
- Cylinder Retracted Height 4.63 in
- Cylinder Model Number 6Z068 (Mfr. No RCS302)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SCL302H
- Zoro # G3475963
- UPC # 662005803859
- Country of Origin China
- Category Pump & Cylinder Sets
Dimensions
Cylinder Retracted Height | 4.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 30 ton |
Cylinder Stroke | 2 3/8 in |
Cylinder Model Number | 6Z068 (Mfr. No RCS302) |
Pump Model Number | 6W462 (Mfr. No. P392) |
Accessory Model Number | GA2, GF230P, HC7206, P392, RCS302 |
Cylinder Series | SCL |
Max. Pressure (PSI) | 10,000 |
Max. Handle Effort (Lbs.) | 93 |
Cylinder Capacity (Tons) | 30 |
Cylinder Retracted H (In.) | 4.63 |
Pump Type | Hand |
Item | Low Profile Ram and Pump Set |
Cylinder Stroke (In.) | 2.44 |
Type | Low Height Cylinder |
Includes | 10,000 psi Composite Material Pump, 6 ft Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-Acting Low-Height Cylinder |
Single Acting/Double Acting | Single Acting |
Cylinder Type | Low Profile |
Max. Handle Effort | 93 lb |
Max. Pressure | 10,000 psi |
Description
Low Profile Ram and Pump Set, Low Profile, Cylinder Nominal Capacity 30 ton, Cylinder Stroke 2 3/8 in, Cylinder Retracted Height 4.63 in, Hand Pump Type, Max. Pressure 10,000 psi, Accessory Model Number GA2, GF230P, HC7206, P392, RCS302, Single Acting/Double Acting Single Acting, Cylinder Model Number 6Z068 (Mfr. No RCS302), Cylinder Series SCL, Pump Model Number 6W462 (Mfr. No. P392), Max. Handle Effort 93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- ENERPAC SCR506H, 50 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR506H)
- ENERPAC SCR102H, 10 Ton, 2.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR102H)
- ENERPAC SCH202H, 20 Ton, 2 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH202H)
- ENERPAC SCL101H, 10 Ton, 1.5 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL101H)
- ENERPAC SCH603H, 60 Ton, 3 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH603H)
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- Enerpac Pump & Cylinder Sets