Shop All Pump & Cylinder Sets
Enerpac
SCL201H, 20 Ton, 1.75 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set
Mfr # SCL201H
Zoro # G2783742
product price: $2,238.00
/ea
Free Shipping & Returns
$2,238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Nominal Capacity 20 ton
- Cylinder Stroke 1 3/4 in
- Cylinder Retracted Height 3.88 in
- Cylinder Model Number 6Z067 (Mfr. No. RCS201)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SCL201H
- Zoro # G2783742
- UPC # 662005803835
- Country of Origin China
- Category Pump & Cylinder Sets
Dimensions
Cylinder Retracted Height | 3.88 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 20 ton |
Cylinder Stroke | 1 3/4 in |
Cylinder Model Number | 6Z067 (Mfr. No. RCS201) |
Pump Model Number | 6W462 (Mfr. No. P392) |
Accessory Model Number | GA2, GF230P, HC7206, P392, RCS201 |
Cylinder Series | SCL |
Max. Handle Effort (Lbs.) | 93 |
Type | Low Height Cylinder |
Includes | 10,000 psi Composite Material Pump, 6 ft Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-Acting Low-Height Cylinder |
Item | Low Profile Ram and Pump Set |
Max. Pressure (PSI) | 10,000 |
Cylinder Retracted H (In.) | 3.88 |
Cylinder Stroke (In.) | 1.75 |
Pump Type | Hand |
Cylinder Capacity (Tons) | 20 |
Single Acting/Double Acting | Single Acting |
Max. Handle Effort | 93 lb |
Max. Pressure | 10,000 psi |
Cylinder Type | Low Profile |
Description
Low Profile Ram and Pump Set, Low Profile, Cylinder Nominal Capacity 20 ton, Cylinder Stroke 1 3/4 in, Cylinder Retracted Height 3.88 in, Hand Pump Type, Max. Pressure 10,000 psi, Accessory Model Number GA2, GF230P, HC7206, P392, RCS201, Single Acting/Double Acting Single Acting, Cylinder Model Number 6Z067 (Mfr. No. RCS201), Cylinder Series SCL, Pump Model Number 6W462 (Mfr. No. P392), Max. Handle Effort 93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- ENERPAC SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR1010H)
- ENERPAC SCR106H, 10 Ton, 6.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR106H)
- ENERPAC SCH121H, 12 Ton, 1.63 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH121H)
- ENERPAC SCH202H, 20 Ton, 2 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH202H)
- ENERPAC SCL101H, 10 Ton, 1.5 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL101H)
- ENERPAC SCH302H, 30 Ton, 2.5 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH302H)
- Enerpac Hydraulic Cylinders