Shop All Hydraulic Check Valves
Enerpac
SCK1, CHECK VALVE
Mfr # SCK1
Zoro # G2887836
product price: $2,098.99
/ea
Free Shipping & Returns
$2,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range (PSI) 0 to 10,000
- Max. Pressure - Hydraulic Valves 10,000 psi
- Max. Flow GPM 4
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SCK1
- Zoro # G2887836
- UPC # 662005355600
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Height (In.) | 2.5 in |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Width (In.) | 1.5 in |
Port Size | 3/8"-18NPTF |
Length (In.) | 5.57 in |
Overall Width | 1.5 in |
Overall Length | 5.57 in |
Overall Height | 2.5 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length Not Applicable, Control Direction Two-Way, Mounting Inline, Reverse Free Flow No Reverse Free Flow, Flow Rate - Maximum 4 gpm, Inlet Connection Type NPT, Inlet Connection Gender Male, Outlet Connection Gender Female, Outlet Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65118)
- IMPERIAL MFG Collar Storm 3" 26 Ga (GV1375)
- ENERPAC V17, Check Valve (V17)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- ENERPAC V152, Pressure Relief Valve (V152)
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- ENERPAC VFC1, Flow Control Valve, SAE #4 Oil Port (VFC1)
- ENERPAC Sequence Valve, 500-5000 PSI (WVP5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- Enerpac Hydraulic Check Valves