Shop All Torque Wrench Accessories
Enerpac
S6000 Direct Hex Drive 30Mm
Mfr # SDA6030
Zoro # G0097621
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 4655 ft-lb
- For Use With S6000X, S6000PX, SRA60X
- Hex Size 30 mm
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA6030
- Zoro # G0097621
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 30 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 4655 ft-lb |
For Use With | S6000X, S6000PX, SRA60X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 X 6 X 1" Precision Granite Square (4901-2705)
- MICRO 100 Router Aluminum (SFA-250-46)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- STAHLWILLE TOOLS Ring insert tool Size 5/8 " Size of mount 9x12 mm (58621036)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- WESTWARD Torque Wrench Head, Box End, 22mm (19ZC89)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size40HD external square 3/4 " Size of mount 14x18 mm M N·m 650 N·m (58250065)
- Enerpac Torque Wrenches