Shop All Torque Wrench Accessories
Enerpac
S6000 Direct Hex Drive 19Mm
Mfr # SDA6019
Zoro # G0097612
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1185 ft-lb
- For Use With S6000X, S6000PX, SRA60X
- Hex Size 19 mm
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA6019
- Zoro # G0097612
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 1185 ft-lb |
For Use With | S6000X, S6000PX, SRA60X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 18" Extension (900LJ018AA)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 316Inch to 78Inch, VACO (25962)
- GREAT NECK 16Oz Fb Curved Claw Hammer (HG16C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #49 (C18102)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- K-TOOL INTERNATIONAL Digital Torque Wrench 3/8" Drive, 72 Teet (KTI72133)
- STAHLWILLE TOOLS Ring insert tool Size 17 mm Size of mount 9x12 mm (58221017)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 176 In/Lb (TWAF-22176)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- WILLIAMS Williams Sq Drive Kit For A Tm393 Torq Multi (TM393RSD)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- Enerpac Torque Wrench Accessories