Shop All Torque Wrench Accessories
Enerpac
S6000 Direct Hex Drive 17Mm
Mfr # SDA6017
Zoro # G0097585
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 850 ft-lb
- For Use With S6000X, S6000PX, SRA60X
- Hex Size 17 mm
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA6017
- Zoro # G0097585
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 17 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 850 ft-lb |
For Use With | S6000X, S6000PX, SRA60X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J74419MP)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- JOHNSON LEVEL & TOOL Measuring Wheel 3Ft (1877-0200)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- CAPRI TOOLS 30 mm Open End Torque Wrench Head, Metric (CP31210-M30O)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- STAHLWILLE TOOLS Shell adaptor Size of mount 14x18 inside square 24, 5x28 mm (58290080)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- Enerpac Torque Wrenches