Shop All Torque Wrench Accessories
Enerpac
S6000 Direct Hex Drive 1 1/8In
Mfr # SDA60102
Zoro # G0097314
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 4025 ft-lb
- For Use With S6000X, S6000PX, SRA60X
- Series SDA
- Hex Size 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA60102
- Zoro # G0097314
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 4025 ft-lb |
For Use With | S6000X, S6000PX, SRA60X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- GEARWRENCH Dial Indicator Set with On/Off Stand (KDS3761)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- STAHLWILLE TOOLS Blank end insert tool measures 8 x 14 Size of mount 9x12 mm L.8 mm (58270010)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- Enerpac Torque Wrenches