Shop All Torque Wrench Accessories
Enerpac
S3000 Direct Hex Drive 1 1/8In
Mfr # SDA30102
Zoro # G0097210
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 3200 ft-lb
- For Use With S3000X, S3000PX, SRA30X
- Hex Size 1-1/8 in
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SDA30102
- Zoro # G0097210
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 3200 ft-lb |
For Use With | S3000X, S3000PX, SRA30X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- AMPG Drawbar For Vari Speed Mill, 2J (Z9005)
- KOMELON 330 ft./100m Open Reel Tape Measure, 1/2" Blade (66330IM)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- WRIGHT TOOL Renewal Kit 1" Torque Replacement Square (9S392RS)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- PROTO Proto J6014RK KIT REP TORQUE WRENCH (J6014RK)
- STAHLWILLE TOOLS Ring insert tool Size 16 mm Size of mount 9x12 mm (58221016)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZC87)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- Enerpac Torque Wrenches