Shop All Torque Wrench Accessories
Enerpac
S25000 Direct Hex Drive 41Mm
Mfr # SDA25041
Zoro # G0097490
product price: $3,685.99
/ea
Free Shipping & Returns
$3,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 11880 ft-lb
- For Use With S25000X, S25000PX, SRA250X
- Hex Size 41 mm
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SDA25041
- Zoro # G0097490
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 41 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 11880 ft-lb |
For Use With | S25000X, S25000PX, SRA250X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Translucent White (WL-5)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 14x18 mm (58224021)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- Enerpac Torque Wrenches