Shop All Torque Wrench Accessories
Enerpac
S25000 Direct Hex Drive 2-1/4In
Mfr # SDA250204
Zoro # G0097183
Free Shipping & Returns
$3,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 26150 ft-lb
- For Use With S25000X, S25000PX, SRA250X
- Hex Size 2-1/4 in
- Series SDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA250204
- Zoro # G0097183
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 2-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 26150 ft-lb |
For Use With | S25000X, S25000PX, SRA250X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- TITAN Impact Adapter Set, 8 Piece (TIT40000)
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J07516-LT)
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- STAHLWILLE TOOLS Open ended insert tool Size 24 mm Size of mount 14x18 mm (58214024)
- STAHLWILLE TOOLS Open ended insert tool Size 30 mm Size of mount 14x18 mm (58214030)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- STAHLWILLE TOOLS Ring insert tool Size 41 mm Size of mount 14x18 mm (58224041)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- Enerpac Torque Wrench Accessories