Shop All Torque Wrench Accessories
Enerpac
S25000 Direct Hex Drive 1-5/8In
Mfr # SDA250110
Zoro # G0097192
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 12120 ft-lb
- For Use With S25000X, S25000PX, SRA250X
- Series SDA
- Hex Size 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA250110
- Zoro # G0097192
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 1-5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 12120 ft-lb |
For Use With | S25000X, S25000PX, SRA250X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, #2 (20522100)
- MAG-MATE Telescoping Magnetic Pickup Reaches 35 (925HVO)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- STAHLWILLE TOOLS Ring insert tool Size 19 mm Size of mount 9x12 mm (58221019)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- PRO-SET Torque Wrench Kit (TLSWSA)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- STAHLWILLE TOOLS Square drive insert tool Size40 external square 3/4 " Size of mount 14x18 mm M N·m 650 N·m (58240040)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 100-600 Ft/Lb, 3/4" Drive (KTI72145)
- Enerpac Torque Wrench Accessories