Shop All Torque Wrench Accessories
Enerpac
S25000 Direct Hex Drive 1-3/4In
Mfr # SDA250112
Zoro # G0097174
Free Shipping & Returns
$3,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 15135 ft-lb
- For Use With S25000X, S25000PX, SRA250X
- Series SDA
- Hex Size 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA250112
- Zoro # G0097174
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 1-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 15135 ft-lb |
For Use With | S25000X, S25000PX, SRA250X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- TEKTON 8 Inch Adjustable Wrench (23003)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- RUKO Knockout Punch, 1/2", Conduit (1097012)
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- PROTO T/W Pivot Pin Body (J6020APB)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size20 external square 1/2 " Size of mount 14x18 mm (58253020)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 14x18 mm (58224021)
- Enerpac Torque Wrenches