Shop All Torque Wrench Accessories
Enerpac
S11000 Direct Hex Drive 1- 3/8In
Mfr # SDA110106
Zoro # G0097244
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 7345 ft-lb
- For Use With S11000X, S11000PX, SRA110X
- Series SDA
- Hex Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # SDA110106
- Zoro # G0097244
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Hex Size | 1-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive |
Max. Torque | 7345 ft-lb |
For Use With | S11000X, S11000PX, SRA110X |
Series | SDA |
Description
Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Saw Hole 7In1 1-3/4Depth (HC7D)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4305)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC74)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- Enerpac Torque Wrench Accessories