Shop All Single Acting Hydraulic Cylinders
Enerpac
RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder
Mfr # RWH301
Zoro # G6807062
Free Shipping & Returns
Not eligible for select promotions
$1,487.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 1.31 in
- Plunger Thread Size 3/4"-16
- Max. Pressure 5,000 psi
- Collar Thread Size 4-1/2"-12
- Weight Capacity 18 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RWH301
- Zoro # G6807062
- UPC # 662005310432
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Dia. | 1.31 in |
Plunger Thread Size | 3/4"-16 |
Collar Thread Size | 4-1/2"-12 |
Bolt Circle Dia. | 2.5" |
Extended Height | 6.12 in |
Thread Size | 3/4"-16 |
Retracted Height | 5.12 in |
Outside Dia. | 4.5 in |
Center Hole Dia. | 1.31 in |
Stroke Length | 1 in |
Nominal Stroke Length | 1 in |
Base Mounting Thread Size | 3/4"-16 |
Base Bolt Circle Dia. | 2.5 in |
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 18 ton, Max. Push Capacity 18 ton, Stroke Length 1 in, Nominal Stroke Length 1 in, Effective Push Area 7.22 sq in, Max. Pressure 5,000 psi, Oil Capacity Push 18 cu in, Retracted Height 5.12 in, Extended Height 6.12 in, Outside Dia. 4.5 in, Plunger Dia. 1.31 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 4-1/2 In.-12, Base Bolt Circle Dia. 2.5 in, Base Mounting Thread Size 3/4 In.-16, Center Hole Dia. 1.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (MSP-20E-P)
- IDEAL TRIDON 2-1/2 in. 4-1/2 in. 64 Hose Clamp Stainless Steel Turn Key (807Y64052)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- Enerpac Hydraulic Cylinders