Shop All Single Acting Hydraulic Cylinders
Enerpac
RWH20, 4000 lbs Capacity, 0.33 in Stroke, Hollow Plunger Hydraulic Cylinder
Mfr # RWH20
Zoro # G6656352
product price: $446.00
/ea
Free Shipping & Returns
$446.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. 1.79 in
- Bolt Circle Dia. 1"
- Stroke Length 1/4 in
- Extended Height 2.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RWH20
- Zoro # G6656352
- UPC # 662005310562
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 1.79 in |
Bolt Circle Dia. | 1" |
Stroke Length | 1/4 in |
Extended Height | 2.37 in |
Collar Thread Size | 1-7/8"-16 |
Retracted Height | 2.06 in |
Thread Size | 3/4"-20 |
Center Hole Dia. | 0.5 in |
Plunger Thread Size | 1/2"-20 |
Plunger Dia. | 6.5 in |
Base Mounting Thread Size | 3/4"-20 |
Nominal Stroke Length | 5/16 in |
Base Bolt Circle Dia. | 1 in |
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 2 ton, Max. Push Capacity 2 ton, Stroke Length 1/4 in, Nominal Stroke Length 5/16 in, Effective Push Area 1.33 sq in, Max. Pressure 3,000 psi, Oil Capacity Push 0.41 cu in, Retracted Height 2.06 in, Extended Height 2.37 in, Outside Dia. 1.79 in, Plunger Dia. 6.5 in, Plunger Thread Size 1/2 In.-20, Collar Thread Size 1-7/8 In.-16, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 3/4 In.-20, Center Hole Dia. 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 722mm (SPZ722)
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- CAMPBELL HAUSFELD Pressure Switch (CW209000AV)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- Enerpac Hydraulic Cylinders