Shop All Single Acting Hydraulic Cylinders
Enerpac
RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder
Mfr # RWH121
Zoro # G6830607
product price: $998.00
/ea
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bolt Circle Dia. 1.38"
- Center Hole Dia. 0.77 in
- Retracted Height 3.19 in
- Stroke Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RWH121
- Zoro # G6830607
- UPC # 662005310654
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 1.38" |
Center Hole Dia. | 0.77 in |
Retracted Height | 3.19 in |
Stroke Length | 1 in |
Collar Thread Size | 2-3/4"-16 |
Thread Size | 5/16-18 |
Plunger Dia. | 0.77 in |
Plunger Thread Size | 3/4"-16 |
Outside Dia. | 2.75 in |
Extended Height | 4.5 in |
Nominal Stroke Length | 1 in |
Base Mounting Thread Size | 5/16-18 |
Base Bolt Circle Dia. | 1.38 in |
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 6 ton, Max. Push Capacity 6 ton, Stroke Length 1 in, Nominal Stroke Length 1 in, Effective Push Area 2.76 sq in, Max. Pressure 5,000 psi, Oil Capacity Push 2.76 cu in, Retracted Height 3.19 in, Extended Height 4.5 in, Outside Dia. 2.75 in, Plunger Dia. 0.77 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 2-3/4 In.-16, Base Bolt Circle Dia. 1.38 in, Base Mounting Thread Size 5/16-18, Center Hole Dia. 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- DAYTON 4L560 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- ENERPAC BRP106C, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106C)
- ENERPAC RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC756)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- ENERPAC BRP306, 35.95 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP306)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- Enerpac Hydraulic Cylinders