Shop All Single Acting Hydraulic Cylinders
Enerpac
RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model
Mfr # RW55
Zoro # G2846654
product price: $473.00
/ea
Free Shipping & Returns
$473.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity 4.95 cu. in.
- Plunger Thread Size 3/4"-16
- Cylinder Type General Purpose
- Extended Height 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RW55
- Zoro # G2846654
- UPC # 662005310357
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Thread Size | 3/4"-16 |
Extended Height | 13.5 in |
Plunger Dia. | 1 in |
Outside Dia. | 1.5 in |
Stroke Length | 5 1/8 in |
Retracted Height | 8.5 in |
Bolt Circle Dia. | 1" |
Center Hole Dia. | 1 in |
Thread Size | 1/4"-20 |
Collar Thread Size | 1-1/2"-16 |
Nominal Stroke Length | 5 in |
Base Bolt Circle Dia. | 1 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 5 1/8 in, Nominal Stroke Length 5 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.95 cu in, Retracted Height 8.5 in, Extended Height 13.5 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-1/2 In.-16, Base Bolt Circle Dia. 1 in, Center Hole Dia. 1 in, Series RW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Fst Socket, 3/4In Brass, Buna-N Seal (75FS)
- GLOBAL GSCC-087-087-KW One-Piece Clamping Coupling with Keyway (GSCC-087-087-KW)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDME150-0500)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- ENERPAC RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH120)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC502)
- Enerpac Hydraulic Cylinders