Shop All Single Acting Hydraulic Cylinders
Enerpac
RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model
Mfr # RW50
Zoro # G2637397
product price: $413.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$413.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type General Purpose
- Stroke Length 5/8 in
- Thread Size 1/4"-20
- Oil Capacity 0.62 cu. in.
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RW50
- Zoro # G2637397
- UPC # 662005310173
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 5/8 in |
Thread Size | 1/4"-20 |
Plunger Dia. | 1.12 in |
Center Hole Dia. | 1 in |
Extended Height | 2.25 in |
Outside Dia. | 1.62 in x 2.31 in |
Retracted Height | 1.63 in |
Nominal Stroke Length | 5/8 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 0.62 cu in, Retracted Height 1.63 in, Extended Height 2.25 in, Outside Dia. 1.62 in x 2.31 in, Plunger Dia. 1.12 in, Center Hole Dia. 1 in, Series RW, Includes Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZSE10, Suction, 10 micron (ZX-ZSE10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV40-10-63B14 (ACRV40-10-63B14)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC CUSP30, 34.8 ton Capacity, 0.29 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP30)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- ENERPAC CULP100, 121.1 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP100)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- Enerpac Hydraulic Cylinders