Shop All Single Acting Hydraulic Cylinders
Enerpac
RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model
Mfr # RW102
Zoro # G6527997
product price: $514.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Hole Dia. 1 1/2 in
- Cylinder Type General Purpose
- Plunger Dia. 1.38 in
- Includes Saddle
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RW102
- Zoro # G6527997
- UPC # 662005310449
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 1 1/2 in |
Plunger Dia. | 1.38 in |
Stroke Length | 2 1/8 in |
Thread Size | 5/16"-18 |
Extended Height | 7.01 in |
Plunger Thread Size | 1"-8 |
Retracted Height | 4.78 in |
Bolt Circle Dia. | 1.56" |
Outside Dia. | 2.25 in |
Nominal Stroke Length | 2 in |
Base Bolt Circle Dia. | 1.56 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 2 1/8 in, Nominal Stroke Length 2 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.75 cu in, Retracted Height 4.78 in, Extended Height 7.01 in, Outside Dia. 2.25 in, Plunger Dia. 1.38 in, Plunger Thread Size 1 In.-8, Base Bolt Circle Dia. 1.56 in, Center Hole Dia. 1 1/2 in, Series RW, Includes Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75138)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- MASTER PNEUMATIC PISTON 3/8, LG.GAGE, M.NUT (R67-3G1PN)
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-06-06, 3/8" Tube X 3/8" Tube - Min Qty 5 (86320-06-06)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- Enerpac Hydraulic Cylinders