Shop All Single Acting Hydraulic Cylinders
Enerpac
RW101, 11180 lbs Capacity, 0.99 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model
Mfr # RW101
Zoro # G2731775
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 5/16"-18
- Oil Capacity 2.23 cu. in.
- Cylinder Type General Purpose
- Extended Height 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RW101
- Zoro # G2731775
- UPC # 662005310388
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 5/16"-18 |
Extended Height | 4.53 in |
Plunger Thread Size | #10-24 |
Retracted Height | 3.53 in |
Collar Thread Size | 2-1/4"-14 |
Bolt Circle Dia. | 1.56" |
Stroke Length | 7/8 in |
Plunger Dia. | 1.5 in |
Center Hole Dia. | 1 1/2 in |
Outside Dia. | 2.25 in |
Nominal Stroke Length | 7/8 in |
Base Bolt Circle Dia. | 1.56 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 7/8 in, Nominal Stroke Length 7/8 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2.23 cu in, Retracted Height 3.53 in, Extended Height 4.53 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size #10-24, Collar Thread Size 2-1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Center Hole Dia. 1 1/2 in, Series RW, Includes Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conduit Box Kit (4JV45)
- POWERFLITE C136 140" Outside Length, 7/8" Top Width, 1 Ribs (C136-2)
- LOCTITE Anti-Seize Compound, Graphite, 8 lb, Can LB 8150(TM) (235086)
- 3M File Belt Sander (33575)
- ENERPAC RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC502)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- ENERPAC Cylinder, Single Acting, 0.97 tons, Steel (CST9191)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC RAC1506, 175.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC1506)
- Enerpac Single Acting Hydraulic Cylinders