Shop All Hydraulic Cylinder Parts
Enerpac
RT3323, 35 ton Capacity, 23.62 in Stroke, Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RT3323
Zoro # G2871534
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$10,357.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity Push 537.99 cu in
- Application Lift, Push
- Max. Pressure 10,000 psi
- 2nd Stage Stroke 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RT3323
- Zoro # G2871534
- UPC # 662005391370
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Outside Dia. | 9.84 in |
Retracted Height | 18.74 in |
Extended Height | 42.36 in |
Details
Promotion Restriction | Not eligible for promotion |
Oil Capacity Push | 537.99 cu in |
Application | Lift, Push |
Max. Pressure | 10,000 psi |
2nd Stage Stroke | 7 7/8 in |
Capacity at Maximum Stroke | 35 ton |
Weight | 273 lb |
Cylinder Type | General Purpose |
Body Material | Steel |
Material | Steel |
2nd Stage Capacity | 89 ton |
3rd Stage Capacity | 35 ton |
3rd Stage Stroke | 7 7/8 in |
1st Stage Stroke | 7 7/8 in |
1st Stage Capacity | 223 ton |
Item | Telescopic Hydraulic Ram |
Series | RT |
Single Acting/Double Acting | Single Acting |
Max. Stroke | 23 5/8 in |
Finish | Nitride |
Description
Telescopic Hydraulic Ram, Single Acting, General Purpose, Steel, 1st Stage Capacity 223 ton, 2nd Stage Capacity 89 ton, 3rd Stage Capacity 35 ton, Capacity at Maximum Stroke 35 ton, 1st Stage Stroke 7 7/8 in, 2nd Stage Stroke 7 7/8 in, 3rd Stage Stroke 7 7/8 in, Max. Stroke 23 5/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 537.99 cu in, Retracted Height 18.74 in, Extended Height 42.36 in, Outside Dia. 9.84 in, Series RT, Weight 273 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- SKF SKF 6306/C3, Single Row Ball Bearings (6306/C3)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- SPEEDAIRE 1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ8)
- ENERPAC Simplex Seal KitP22 (54149)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- ENERPAC Repair Kit (SD352K)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- Enerpac Parts & Accessories