Shop All Hydraulic Cylinder Parts
Enerpac
RT3311, 35 ton Capacity, 11.81 in Stroke, Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RT3311
Zoro # G2871665
product price: $8,321.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 2nd Stage Stroke 5 7/8 in
- Retracted Height 13.86 in
- Capacity at Maximum Stroke 35 ton
- Extended Height 25.67 in
- Application Lift, Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RT3311
- Zoro # G2871665
- UPC # 662005391363
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Retracted Height | 13.86 in |
Extended Height | 25.67 in |
Outside Dia. | 6.3 in |
Details
Promotion Restriction | Not eligible for promotion |
2nd Stage Stroke | 5 7/8 in |
Capacity at Maximum Stroke | 35 ton |
Application | Lift, Push |
Max. Stroke | 11 7/8 in |
Max. Pressure | 10,000 psi |
Finish | Nitride |
Item | Telescopic Hydraulic Ram |
Oil Capacity Push | 143.96 cu in |
1st Stage Capacity | 89 ton |
2nd Stage Capacity | 35 ton |
Cylinder Type | General Purpose |
Material | Steel |
Series | RT |
Body Material | Steel |
Weight | 88 lb |
1st Stage Stroke | 5 7/8 in |
Single Acting/Double Acting | Single Acting |
Description
Telescopic Hydraulic Ram, Single Acting, General Purpose, Steel, 1st Stage Capacity 89 ton, 2nd Stage Capacity 35 ton, Capacity at Maximum Stroke 35 ton, 1st Stage Stroke 5 7/8 in, 2nd Stage Stroke 5 7/8 in, Max. Stroke 11 7/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 143.96 cu in, Retracted Height 13.86 in, Extended Height 25.67 in, Outside Dia. 6.3 in, Series RT, Weight 88 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Flat Top Can (NS-160)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- ENERPAC Plunger Ref (M681040)
- ENERPAC Spider Manifold 6 Ports (A66)
- ENERPAC Repair Kit (RC53K)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- ENERPAC Cylinder Service Kit (F756110SR)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- Enerpac Parts & Accessories