Shop All Hydraulic Cylinder Parts
Enerpac
RT1817, 19 ton Capacity, 17.13 in Stroke, Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RT1817
Zoro # G2871577
product price: $5,713.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,713.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- 2nd Stage Capacity 45 ton
- Application Lift, Push
- Max. Stroke 17 1/8 in
- Series RT
- 2nd Stage Stroke 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RT1817
- Zoro # G2871577
- UPC # 662005391332
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Extended Height | 30.71 in |
Outside Dia. | 6.69 in |
Retracted Height | 13.58 in |
Details
Promotion Restriction | Not eligible for promotion |
2nd Stage Capacity | 45 ton |
Application | Lift, Push |
Item | Telescopic Hydraulic Ram |
Max. Stroke | 17 1/8 in |
Series | RT |
2nd Stage Stroke | 5 3/4 in |
1st Stage Capacity | 104 ton |
Body Material | Steel |
Material | Steel |
1st Stage Stroke | 7 3/4 in |
Oil Capacity Push | 188.69 cu in |
Finish | Nitride |
Weight | 89 lb |
Max. Pressure | 10,000 psi |
3rd Stage Stroke | 5 3/4 in |
Single Acting/Double Acting | Single Acting |
3rd Stage Capacity | 19 ton |
Capacity at Maximum Stroke | 19 ton |
Cylinder Type | General Purpose |
Description
Telescopic Hydraulic Ram, Single Acting, General Purpose, Steel, 1st Stage Capacity 104 ton, 2nd Stage Capacity 45 ton, 3rd Stage Capacity 19 ton, Capacity at Maximum Stroke 19 ton, 1st Stage Stroke 7 3/4 in, 2nd Stage Stroke 5 3/4 in, 3rd Stage Stroke 5 3/4 in, Max. Stroke 17 1/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 188.69 cu in, Retracted Height 13.58 in, Extended Height 30.71 in, Outside Dia. 6.69 in, Series RT, Weight 89 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P10)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 (16700040-100)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- ENERPAC Brush Zu4 (DC9656259)
- ENERPAC Reducer 1/4In Npt-1/8In Npt (FZ1642)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- Enerpac Hydraulic Cylinder Parts