Shop All Hydraulic Torque Wrenches
Enerpac
RSQ5000ST, Square Drive Hydraulic Torque Wrench Set, 5303 ft. lbs Torque, 1 1/2 in. Square Drive
Mfr # RSQ5000ST
Zoro # G5128086
Free Shipping & Returns
Not eligible for select promotions
$11,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3%
- Nominal Torque @ 10,000 PSI (ft.-lb.) 5,303
- Min. Torque 530 ft-lb
- Socket Size Range (In.) 1-7/16 to 4-5/8
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RSQ5000ST
- Zoro # G5128086
- UPC # 662005415229
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (In.) | 1-7/16 to 4-5/8 |
Overall Height | 6.42 in |
Overall Width | 3.71 in |
Socket Size Range (mm) | 37 to 115 |
Square Drive Size | 1 1/2 in |
Overall Length | 11.67 in |
Square Drive Size (In.) | 1.5 |
Width (In.) | 6.31 |
Tool Length | 11 43/64 in |
Tool Height | 6 27/64 in |
Tool Width | 6 5/16 in |
Description
Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN4HCB6, Return Line, 10 micron, Outside-In (MF0504758)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZL99)
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- Enerpac Hydraulic Torque Wrenches