Shop All Hydraulic Torque Wrenches
Enerpac
RSQ3000ST, Square Drive Hydraulic Torque Wrench Set, 3080 ft. lbs Torque, 1 in. Square Drive
Mfr # RSQ3000ST
Zoro # G5126792
Free Shipping & Returns
$7,214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Torque @ 10,000 PSI (ft.-lb.) 3,080
- Square Drive Size (In.) 1
- Max. Pressure (PSI) 10,000 psi
- Width (In.) 4.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RSQ3000ST
- Zoro # G5126792
- UPC # 662005415212
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Square Drive Size (In.) | 1 |
Width (In.) | 4.89 |
Overall Width | 2.88 in |
Socket Size Range (mm) | 19 to 100 |
Socket Size Range (In.) | 3/4 to 3-7/8 |
Overall Length | 10.3 in |
Square Drive Size | 1 in |
Overall Height | 5.57 in |
Tool Height | 5 9/16 in |
Tool Width | 4 57/64 in |
Tool Length | 10 19/64 in |
Description
Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 3,080 ft-lb, Nominal Torque (N-m) @ 10,000 psi 4,176 N-m, Square Drive Size 1 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- BULLDOG WINCH Pressure Gauge, Pencil style Truck dual head (42069)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Torque Wrenches