Shop All Hydraulic Torque Wrenches
Enerpac
RSQ19000ST, Square Drive Hydraulic Torque Wrench Set, 18843 ft. lbs Torque, 2 1/2 in. Square Drive
Mfr # RSQ19000ST
Zoro # G5126135
product price: $16,582.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$16,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reaction Arm, RSL Drive Unit with Short Whip Hoses, RSQ Square Drive Head, RSQ19000 RSL Square Drive Head
- Max. Torque (Ft.-Lb.) 18843
- Socket Size Range (In.) 2-7/16 to 6-1/8
- Max. Pressure 10,000 psi
- Width (In.) 10.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RSQ19000ST
- Zoro # G5126135
- UPC # 662005415250
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (In.) | 2-7/16 to 6-1/8 |
Width (In.) | 10.42 |
Square Drive Size | 2 1/2 in |
Square Drive Size (In.) | 2.5 |
Overall Width | 6.38 in |
Overall Length | 19.0 in |
Overall Height | 9.48 in |
Socket Size Range (mm) | 62 to 155 |
Tool Length | 18 31/32 in |
Tool Width | 10 27/64 in |
Tool Height | 9 31/64 in |
Description
Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 18,843 ft-lb, Nominal Torque (N-m) @ 10,000 psi 25,547 N-m, Square Drive Size 2 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (A604)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D716)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5327)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools