Shop All Hydraulic Torque Wrenches
Enerpac
RSQ1500ST, Square Drive Hydraulic Torque Wrench Set, 1408 ft. lbs Torque, 3/4 in. Square Drive
Mfr # RSQ1500ST
Zoro # G5127544
Free Shipping & Returns
Not eligible for select promotions
$6,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Drive Size 3/4 in
- Overall Height 4.48 in
- Width (In.) 3.98
- Nominal Torque @ 10,000 PSI (Nm) 1,909
- Weight 7.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RSQ1500ST
- Zoro # G5127544
- UPC # 662005415205
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Square Drive Size | 3/4 in |
Overall Height | 4.48 in |
Width (In.) | 3.98 |
Socket Size Range (mm) | 19 to 50 |
Overall Width | 2.3 in |
Overall Length | 7.45 in |
Square Drive Size (In.) | 44989 |
Socket Size Range (In.) | 3/4 to 2 |
Tool Width | 3 63/64 in |
Tool Height | 4 31/64 in |
Tool Length | 7 29/64 in |
Description
Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Square Drive Size 3/4 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Bag Filter Pot Av463 (AV463)
- D&D 82 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB78)
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. (100-10)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 23.75 in OD (2342B)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools