Shop All Single Acting Hydraulic Cylinders
Enerpac
RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder
Mfr # RSM1500
Zoro # G7487322
product price: $3,472.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,472.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,000 psi
- Handle No
- Cylinder Type Low Profile
- Weight Capacity 150 tons
- Outside Dia. 8.50 in x 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RSM1500
- Zoro # G7487322
- UPC # 662005302413
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 8.50 in x 7.50 in |
Center Hole Dia. | 6 1/4 in |
Stroke Length | 5/8 in |
Plunger Dia. | 4.5 in |
Extended Height | 4.56 in |
Retracted Height | 3.94 in |
Nominal Stroke Length | 5/8 in |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 30.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 19.17 cu in, Retracted Height 3.94 in, Extended Height 4.56 in, Outside Dia. 8.50 in x 7.50 in, Plunger Dia. 4.5 in, Center Hole Dia. 6 1/4 in, Series RSM, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 30 GPM (HRV10018)
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- Enerpac Single Acting Hydraulic Cylinders