Shop All Hydraulic Torque Wrenches
Enerpac
RSL5000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 5303 ft. lbs Torque
Mfr # RSL5000
Zoro # G5132803
product price: $5,077.99
/ea
Free Shipping & Returns
$5,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 12.9 lb
- Overall Length 8 in
- Nominal Torque @ 10,000 PSI (ft.-lb.) 5,303
- Hex Size Range (mm) 50 to 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RSL5000
- Zoro # G5132803
- UPC # 662005415083
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Overall Length | 8 in |
Hex Size Range (mm) | 50 to 80 |
Square Drive Size (In.) | 1.5 |
Overall Height | 6 in |
Overall Width | 1 1/2 in |
Hex Size Range (In.) | 2 to 3-1/8 |
Maximum Hex Size (in) | 3 1/8 in |
Minimum Hex Size (in) | 1 11/16 in |
Tool Width | 1 1/2 in |
Tool Length | 1 1/2 in |
Tool Height | 6 59/64 in |
Minimum Hex Size (mm) | 46 mm |
Maximum Hex Size (mm) | 80 mm |
Description
Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series RSL, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Minimum Hex Size (in) 1 11/16 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 46 mm, Maximum Hex Size (mm) 80 mm, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent, Handle Type Robust, Maximum Operating Pressure 10,000 psi, Maximum Torque 5,303 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- JIE DRIVES Worm Gearbox Size 75, ratio 80, NEMA56C Input (JRWND75-80-56C)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS60042RS (SS6004-2RS)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools