Shop All Hydraulic Torque Wrenches
Enerpac
RSL1500, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 1408 ft. lbs Torque
Mfr # RSL1500
Zoro # G5128725
Free Shipping & Returns
$3,235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 4 in
- Min. Torque 141 ft-lb
- Series RSL
- Hex Size Range (In.) 7/8 to 2-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RSL1500
- Zoro # G5128725
- UPC # 662005415069
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Overall Height | 4 in |
Hex Size Range (In.) | 7/8 to 2-3/8 |
Hex Size Range (mm) | 26 to 60 |
Overall Width | 1 in |
Square Drive Size (In.) | 44989 |
Overall Length | 4 13/16 in |
Tool Width | 1 in |
Minimum Hex Size (in) | 7/8 in |
Maximum Hex Size (mm) | 60 mm |
Tool Height | 4 55/64 in |
Tool Length | 1 in |
Maximum Hex Size (in) | 2 3/8 in |
Minimum Hex Size (mm) | 26 mm |
Description
Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series RSL, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 7/8 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 26 mm, Maximum Hex Size (mm) 60 mm, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent, Handle Type Robust, Maximum Operating Pressure 10,000 psi, Maximum Torque 1,408 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.05-in. OD (2AK30 X 7/8)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- DAYTON 4L160 V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (3GWD7)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools