Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH603, 60 ton Capacity, 3.50 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH603
Zoro # G6850645
product price: $4,037.00
/ea
Free Shipping & Returns
$4,037.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4.88 in
- Stroke Length 3 1/2 in
- Max. Pressure 10,000 psi
- Oil Capacity 44.57 pulg. cub.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RRH603
- Zoro # G6850645
- UPC # 662005303182
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4.88 in |
Stroke Length | 3 1/2 in |
Retracted Height | 9.75 in |
Bolt Circle Dia. | 5.12" |
Collar Thread Size | 6-1/4"-12 |
Plunger Dia. | 3.63 in |
Center Hole Dia. | 2.13 in |
Extended Height | 13.25 in |
Plunger Thread Size | 2 3/4"-16 |
Outside Dia. | 6.25 in |
Thread Size | 1/2"-13 |
Base Bolt Circle Dia. | 5.12 in |
Base Mounting Thread Size | 1/2"-13 |
Nominal Stroke Length | 4 in |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 3 1/2 in, Nominal Stroke Length 4 in, Effective Push Area 12.73 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44.57 cu in, Retracted Height 9.75 in, Extended Height 13.25 in, Outside Dia. 6.25 in, Plunger Dia. 3.63 in, Plunger Thread Size 2 3/4 In.-16, Collar Thread Size 6-1/4 In.-12, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 8,316SS, PK10 (66008)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E535)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- SPEEDAIRE Lubricator Bowl, For Standard Lubricators (1AKJ1)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- Enerpac Hydraulic Cylinders