Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH6010, 60 ton Capacity, 10.12 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH6010
Zoro # G6388365
Free Shipping & Returns
$8,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4.88 in
- Stroke Length 10 1/8 in
- Max. Pressure 10,000 psi
- Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RRH6010
- Zoro # G6388365
- UPC # 662005302994
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4.88 in |
Stroke Length | 10 1/8 in |
Plunger Dia. | 3.63 in |
Plunger Thread Size | 2 3/4"-16 |
Center Hole Dia. | 2.13 in |
Retracted Height | 17.25 in |
Extended Height | 27.38 in |
Bolt Circle Dia. | 5.12" |
Collar Thread Size | 6-1/4"-12 |
Thread Size | 1/2"-13 |
Outside Dia. | 6.25 in |
Base Mounting Thread Size | 1/2"-13 |
Nominal Stroke Length | 10 in |
Base Bolt Circle Dia. | 5.12 in |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.73 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 128.94 cu in, Retracted Height 17.25 in, Extended Height 27.38 in, Outside Dia. 6.25 in, Plunger Dia. 3.63 in, Plunger Thread Size 2 3/4 In.-16, Collar Thread Size 6-1/4 In.-12, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- RULAND Acme Threaded Collar, 3/4"x6,303 SS, OD 1 1/2" (ATCL-12-6-SS)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 8 oz. Brush Top (18010)
- PREVOST High Flow Coupler, 3/8" MNPT (ERC 071252)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- Enerpac Double Acting Hydraulic Cylinders