Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH307
Zoro # G6499482
product price: $2,975.00
/ea
Free Shipping & Returns
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 7 in
- Max. Pressure 10,000 psi
- Extended Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RRH307
- Zoro # G6499482
- UPC # 662005303106
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 7 in |
Extended Height | 20 in |
Bolt Circle Dia. | 3.63" |
Collar Thread Size | 4-1/2"-12 |
Plunger Dia. | 2.5 in |
Outside Dia. | 4.5 in |
Thread Size | 3/8"-16 |
Retracted Height | 13 in |
Center Hole Dia. | 1.31 in |
Plunger Thread Size | 1 13/16"-16 |
Nominal Stroke Length | 7 in |
Base Mounting Thread Size | 3/8"-16 |
Base Bolt Circle Dia. | 3.63 in |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 7 in, Nominal Stroke Length 7 in, Effective Push Area 7.22 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 50.55 cu in, Retracted Height 13 in, Extended Height 20 in, Outside Dia. 4.5 in, Plunger Dia. 2.5 in, Plunger Thread Size 1 13/16 In.-16, Collar Thread Size 4-1/2 In.-12, Base Bolt Circle Dia. 3.63 in, Base Mounting Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/4 In, 120VAC (K216SS-120-A)
- GATES Micro-V Belts, 540L6 (540L6)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203ZZ-10)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- Enerpac Double Acting Hydraulic Cylinders